22-3C STR BC PP, PVC JKT GRY CMR 75C, 1000' REEL, 1000FT

  • Mfr # 5501UE 0081000

  • Zoro # G1143966


product price:  $0.32
/ea
Sold in multiples of 250 for $80.00

Key Features

Jacket Material
PVC
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Stranding
7 x 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501UE 0081000
Zoro #
G1143966
UPC #
612825163244
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Wire Size
22 AWG
Length
1000 ft

Details

Jacket Material
PVC
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Stranding
7 x 30
Temp. Rating
75°C
Insulation Material
Polypropylene
Fire Rating - Data Cable
Riser
Max. Voltage
300V
Indoor / Outdoor
Indoor
Wire Material
Bare Copper
Plenum / Riser Rated
Riser Rated
Color Code
Gray (Slate)
NEC Article and Type
CMR
Insulated / Uninsulated
Insulated
Jacket Color
Gray
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Type
Stranded Conductor
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Count
3 Conductors
NEC Rating
UL LISTED ART 800 RISER
Temperature Rating
75 Degrees Centigrade
Screen/Shield
No
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.