Zoro Homepage

22-4C STR BC LSPVC FOIL SHD

  • Mfr # 6502FE 0101000

  • Zoro # G516274343


product price: $0.35
/ea
Sold in multiples of 250 for $87.50

Key Features

Voltage
300 V RMS
Number of Conductors
4
Conductor Material
BC - Bare Copper
Wire Size
22 american wire gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502FE 0101000
Zoro #
G516274343
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 american wire gauge

Details

Voltage
300 V RMS
Number of Conductors
4
Conductor Material
BC - Bare Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.