Zoro Homepage

22-6C STR BC FRPVC FOIL SHD

  • Mfr # 6504FE 8771000

  • Zoro # G316274338


product price: $0.49
/ea
Sold in multiples of 250 for $122.50

Key Features

Conductor Material
Bare Copper
Temp. Rating
75°C
Length
1,000 ft
Wire Size
22 AWG
Voltage
300 volts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6504FE 8771000
Zoro #
G316274338
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1,000 ft
Wire Size
22 AWG

Details

Conductor Material
Bare Copper
Temp. Rating
75°C
Voltage
300 volts
Number of Conductors
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.