22-6C STR BC LSPVC FOIL SHD
Mfr # 6504FE 877U1000
Zoro # G716274341
product price: $0.55
/eaSold in multiples of 250 for $137.50
Key Features
Voltage
300 volts
Conductor Material
Bare Copper
Length
1,000 ft
Temp. Rating
75°C
Trade Designation
CMP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6504FE 877U1000
Zoro #
G716274341
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1,000 ft
Wire Size
22 AWG
Details
Voltage
300 volts
Conductor Material
Bare Copper
Temp. Rating
75°C
Trade Designation
CMP
Number of Conductors
6
Conductor Design
Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.