22-8C STR BC LSPVC FOIL SHD, LSPVC JKT NAT CMP 75C, 1000' BOXES, 1000FT

  • Mfr # 6506FE 877U1000

  • Zoro # G1149837


product price:  $0.61
/ea
Sold in multiples of 250 for $152.50

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
8
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6506FE 877U1000
Zoro #
G1149837
UPC #
612825177951
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Wire Size
22 AWG

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
8
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Plenum / Riser Rated
Plenum Rated
Wire Material
Bare Copper
Stranding
7 x 30
Temp. Rating
75°C
Max. Voltage
300V
Insulated / Uninsulated
Insulated
Indoor / Outdoor
Indoor
Insulation Material
PVC
Shielding
Foil, Tape
Fire Rating - Data Cable
Plenum
NEC Rating
UL LISTED ART 800 PLENUM
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Temperature Rating
75 Degrees Centigrade
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Shield Type
Foil Shielded - Alum/Mylar
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Screen/Shield
Yes
Conductor Count
8 Conductors
Conductor Type
Stranded Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.