Zoro Homepage

22 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 82442 8771000

  • Zoro # G1165955


product price: $2.65
/ea
Sold in multiples of 25 for $66.25

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82442 8771000
Zoro #
G1165955
UPC #
612825197089
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.006 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
Insulation Material
Fluorinated Ethylene Propylene
Stranding
7 x 30
Number of Conductor Pairs
1
Max. Voltage
300V
Wire Material
Tinned Copper
Shielded / Unshielded
Unshielded
Color Code
Black & Red
Insulated / Uninsulated
Insulated
Conductor Strand
7x30
Plenum
Plenum
Screen/Shield
No
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Impedance
88 Ohm Nominal Impedance
Conductor Type
Stranded Conductor
NEC Rating
UL LISTED ART 800 PLENUM
Voltage Rating
300 Volts AC
Temperature Rating
60 Degrees Centigrade
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Nom. O.D. (In.)
0.113 in
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.