Zoro Homepage

22 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride, 5000 ft

  • Mfr # 82761 8775000

  • Zoro # G1151027


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82761 8775000
Zoro #
G1151027
UPC #
612825197799
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Length
5000 ft
Insulation Thickness (In.)
0.006 in
Jacket Thickness (In.)
0.014 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Number of Conductor Pairs
1
Temp. Rating
75°C
Stranding
7 x 30
Color Code
Black, Red
Wire Material
Tinned Copper
Fire Rating - Data Cable
Plenum
Insulation Material
Fluorinated Ethylene Propylene
Plenum / Riser Rated
Plenum Rated
Insulated / Uninsulated
Insulated
Max. Voltage
300V
Shielding
Foil, Copper Tape
Indoor / Outdoor
Indoor
NEC Rating
UL LISTED ART 800 PLENUM
Shield
Alum/Poly (Beldfoil)
Nom. O.D. (In.)
0.116 in
Temperature Rating
75 Degrees Centigrade
Voltage Rating
300 Volts AC
Conductor Count
1 Pair
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Nom. Capacitance (Pf/Ft.)
35
Awg
22
Construction
Overall Shield & Drain
Screen/Shield
Yes
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Jacket
Flamarrest--Natural
Conductor Type
Stranded Conductor
Shield Type
Foil Shielded - Alum/Mylar
Impedance
42 Ohm Nominal Impedance
Conductor Strand
7x30 tinned copper
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.