Zoro Homepage

23-4P UTP-CMP SOL BC CAT6 IP5, FEP/LSPVC BLUE JACKET, 1000FT

  • Mfr # 3613 D15U1000

  • Zoro # G0781348


product price: $866.99
/ea
Sold in multiples of 250 for $216,747.50
Free Shipping & Returns

Key Features

Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Wire Size
23 AWG
Shielded
U/Utp - Unshielded Twisted Pair
NEC Article and Type
CMP, CMP-LP, CL3P-LP
Max. Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3613 D15U1000
Zoro #
G0781348
UPC #
612825335085
Country of Origin
Unknown

Dimensions

Wire Size
23 AWG
Length
1000 ft

Details

Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Shielded
U/Utp - Unshielded Twisted Pair
NEC Article and Type
CMP, CMP-LP, CL3P-LP
Max. Voltage
300V
Insulated / Uninsulated
Insulated
Fire Rating - Data Cable
Plenum
Wire Material
Bare Copper
Jacket Material
Low Smoke Polyvinyl Chloride
Jacket Color
Blue
Temp. Rating
90°C
Number of Conductor Pairs
4
Insulation Material
Polyolefin, Fluorinated Ethylene Propylene
Number of Conductors
8
Shielded / Unshielded
Unshielded
Plenum / Riser Rated
Plenum Rated
Type
Data
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Solid
Conductor Count
4 Pair
Category/Level
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.