Zoro Homepage

23 AWG, Blue, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 3613 D15A1000

  • Zoro # G0786948


product price: $1.29
/ea
Sold in multiples of 1000 for $1,290.00

Key Features

Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Wire Size
23 AWG
Shielded / Unshielded
Unshielded
Jacket Color
Blue
NEC Article and Type
CMP, CMP-LP, CL3P-LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3613 D15A1000
Zoro #
G0786948
UPC #
612825335078
Country of Origin
Unknown

Dimensions

Wire Size
23 AWG
Length
1000 ft

Details

Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Shielded / Unshielded
Unshielded
Jacket Color
Blue
NEC Article and Type
CMP, CMP-LP, CL3P-LP
Temp. Rating
90°C
Plenum / Riser Rated
Plenum Rated
Fire Rating - Data Cable
Plenum
Max. Voltage
300V
Insulation Material
Polyolefin, Fluorinated Ethylene Propylene
Shielded
U/Utp - Unshielded Twisted Pair
Number of Conductor Pairs
4
Insulated / Uninsulated
Insulated
Jacket Material
Low Smoke Polyvinyl Chloride
Wire Material
Bare Copper
Number of Conductors
8
Conductor Type
Solid
Category/Level
CATEGORY 6
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Type
Data
Conductor Count
4 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.