Zoro Homepage

23 AWG, White, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 3613 009A1000

  • Zoro # G1084186


product price: $923.99
/ea
Sold in multiples of 1000 for $923,990.00
Free Shipping & Returns

Key Features

Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Wire Size
23 AWG
Fire Rating - Data Cable
Plenum
Temp. Rating
90°C
Plenum / Riser Rated
Plenum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3613 009A1000
Zoro #
G1084186
UPC #
612825145905
Country of Origin
Unknown

Dimensions

Wire Size
23 AWG
Length
1000 ft

Details

Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Fire Rating - Data Cable
Plenum
Temp. Rating
90°C
Plenum / Riser Rated
Plenum Rated
Number of Conductor Pairs
4
Shielded / Unshielded
Unshielded
Wire Material
Bare Copper
Max. Voltage
300V
Insulated / Uninsulated
Insulated
Insulation Material
Polyolefin, Fluorinated Ethylene Propylene
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
8
NEC Article and Type
CMP, CMP-LP, CL3P-LP
Jacket Color
White
Shielded
U/Utp - Unshielded Twisted Pair
Conductor Type
Solid
Type
Data
Conductor Count
4 Pair
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Category/Level
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.