24-2P STR TNC FFEP FOIL + TNC, BRD SHD FRPVC JKT NAT, 1000FT

  • Mfr # 82842 8775000

  • Zoro # G1161597


product price: $12.59
/ea
Sold in multiples of 250 for $3,147.50

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
Shielding Material
Tinned Copper
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82842 8775000
Zoro #
G1161597
UPC #
612825198215
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG (AMERICAN WIRE GAUGE)
Wire Size
24 AWG
Insulation Thickness (In.)
0.018 in
Jacket Thickness (In.)
0.015 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
Shielding Material
Tinned Copper
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Shielding
Foil, Braid
Number of Conductor Pairs
2
Max. Voltage
300V
Wire Material
Tinned Copper
Stranding
7 x 32
Temp. Rating
75°C
Insulation Material
Fluorinated Ethylene Propylene
Shielded / Unshielded
Shielded
Insulated / Uninsulated
Insulated
Plenum
Plenum
Copper
TC
Construction
Overall Shield & Drain
Jacketing Material
Frpvc-Flame Retardant Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 PLENUM
Nom. Vel of Prop.
0.76
Conductor Type
Stranded Conductor
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Awg
24
Nom. O.D. (In.)
0.273 in
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Shield
Beldfoil + 90% TC Braid
Temperature Rating
75 Degrees Centigrade
Voltage Rating
300 Volts AC
Nom. Capacitance (Pf/Ft.)
12
No. of Conductors
4 (2 pair)
Shield Type
Braid Over Foil Shield
Jacket
Flamarrest--Natural
Nom. Imped. (Ohms)
120 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.