24-3P STR TNC FEP FOIL SHD, FLAMARREST JKT WHT CMP, 1000FT

  • Mfr # 82503 8771000

  • Zoro # G1145192


product price:  $8.29
/ea
Sold in multiples of 250 for $2,072.50

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
6
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82503 8771000
Zoro #
G1145192
UPC #
612825197195
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Conductor Size
24 AWG (AMERICAN WIRE GAUGE)
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.006 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
6
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Max. Voltage
300V
Number of Conductor Pairs
3
Temp. Rating
60°C
Stranding
7 x 32
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
Fire Rating - Data Cable
Plenum
Insulation Material
Fluorinated Ethylene Propylene
Plenum / Riser Rated
Plenum Rated
Wire Material
Tinned Copper
Indoor / Outdoor
Indoor
Spec Nbr Ul Style
UL LSTED WIRE MISC.
NEC Rating
UL LISTED ART 800 PLENUM
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Voltage Rating
300 Volts AC
Nom. Capacitance (Pf/Ft.)
25
Conductor Type
Stranded Conductor
Shield Type
Foil Shielded - Alum/Mylar
Nom. O.D. (In.)
0.169 in
Conductor Count
3 Pairs
Temperature Rating
60 Degrees Centigrade
Jacket
Flamarrest--Natural
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.