Zoro Homepage
This item is Discontinued.
Belden 24-4P UTP-CM SOL BC CAT5E, PO/PVC RED 1000FT RLX, BONDED-PAIR, 1000FT 1700A 002U1000

24-4P UTP-CM SOL BC CAT5E, PO/PVC RED 1000FT RLX, BONDED-PAIR, 1000FT (Discontinued)

  • Mfr # 1700A 002U1000
  • Zoro # G2089632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700A 002U1000
Zoro #
G2089632
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Package Type
Bulk
Color
Red
Cable Type
Category 5e
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.