24-4P UTP-CM STR BC CAT5E, PATCH CABLE PO/PVC YEL 1000FT, 1000FT
Mfr # 1592A 0041000
Zoro # G2139576
product price: $0.84
/eaSold in multiples of 250 for $210.00
Key Features
Cable Length
1000 ft
Cable Type
Category 5e
Shielding
Yes
Color
Yellow
Package Type
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1592A 0041000
Zoro #
G2139576
UPC #
612825118640
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Details
Cable Type
Category 5e
Shielding
Yes
Color
Yellow
Package Type
Bulk
Features
Stranded
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.