24-4P UTP-CMP SOL BC CAT5E, FRPO/FEP/FRLSPVC YELLOW 1000FT, 1000FT

  • Mfr # 1585A 004U1000

  • Zoro # G2087758


product price:  $0.74
/ea
Sold in multiples of 250 for $185.00

Key Features

Cable Type
Category 5e
Color
Yellow
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1585A 004U1000
Zoro #
G2087758
UPC #
612825118305
Country of Origin
Unknown

Details

Cable Type
Category 5e
Color
Yellow
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.