24-4P UTP-CMR SOL BC CAT5E, PO/PVC BLACK 1000FT RLX, 1000FT
Mfr # 1583A 010U1000
Zoro # G2101128
product price: $0.43
/eaSold in multiples of 250 for $107.50
Key Features
Cable Length
1000 ft
Cable Type
Category 5e
Color
Black
Product Type
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1583A 010U1000
Zoro #
G2101128
UPC #
612825118145
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Details
Cable Type
Category 5e
Color
Black
Product Type
Network Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.