Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-4P UTP-CMR SOL BC CAT5E, PO/PVC RED 1000FT RLX, 1000FT

  • Mfr # 1583A 002U1000

  • Zoro # G2111192


product price: $0.43
/ea
Sold in multiples of 250 for $107.50

Key Features

Cable Length
1000 ft
Cable Type
Category 5e
Color
Red
Package Type
Bulk
Material
Polyvinyl Chloride (PVC) - Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1583A 002U1000
Zoro #
G2111192
UPC #
612825117780
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Cable Type
Category 5e
Color
Red
Package Type
Bulk
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.