Zoro Homepage

24 AWG, Black, Polyolefin, 1000 ft

  • Mfr # 7937A 0101000

  • Zoro # G1082086


product price: $3.15
/ea
Sold in multiples of 1000 for $3,150.00

Key Features

Wire Size
24 AWG
Max. Voltage
300V
Indoor / Outdoor
Outdoor
Jacket Material
Polyolefin
Insulated / Uninsulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7937A 0101000
Zoro #
G1082086
UPC #
612825191728
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft

Details

Max. Voltage
300V
Indoor / Outdoor
Outdoor
Jacket Material
Polyolefin
Insulated / Uninsulated
Insulated
Shielding
Foil
Insulation Material
Polyolefin
Jacket Color
Black
Wire Material
Bare Copper
Number of Conductors
8
Shielded
F/Utp - Foiled/Unshielded Twisted Pair
Number of Conductor Pairs
4
Conductor Count
4 Pair
Type
Data
Nom. O.D. (In.)
0.276 in
Gauge
24 AWG (AMERICAN WIRE GAUGE)
Category
ANSI/TIA Category 5e
Conductor Type
Solid
Category/Level
CATEGORY 5E

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.