Zoro Homepage

26 SOL TNC BUS BAR WIRE, ROHS, 1000FT

  • Mfr # 1BB-2601-B

  • Zoro # G5723296


product price: $0.51
/ea
Sold in multiples of 250 for $127.50

Key Features

Conductor Material
Tinned Copper
Jacket Material
No Jacket
Conductor Design
Solid
Stranding
1
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BB-2601-B
Zoro #
G5723296
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
26 AWG

Details

Item
Bus Bar Wire
Conductor Material
Tinned Copper
Jacket Material
No Jacket
Conductor Design
Solid
Stranding
1
Shielded
Not Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.