Shop BELDEN
See all product information
Create Account
28Awg 6.09Mm 150Vac Chrome 304.8M Reel
- Mfr # 9807 0601000
- Zoro # G723944879
product price:Â
$
15,900.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
Bi-Laminate (Alum+Poly)
Jacket Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9807 0601000
- Zoro #
- G723944879
- UPC #
- 612825258858
- Country of Origin
- United States
Details
- Insulation Material
- Bi-Laminate (Alum+Poly)
- Item
- Multi-Pair Cable
- Jacket Color
- Chrome
Description
Computer EIA RS-232/422 Cable, 5-Pair, 28 AWG stranded (7x36) tinned copper conductors, polypropylene insulation, overall Beldfoil (100% coverage) + tinned copper braid shield (90% coverage), 28 AWG stranded tinned copper drain wire, PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.