Zoro Homepage

3 C, Gray, PVC, 1000 ft

  • Mfr # 5201FE 0081000

  • Zoro # G1170374


product price: $1.25
/ea
Sold in multiples of 1000 for $1,250.00

Key Features

Jacket Material
PVC
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Shielding
Foil, Tape
Standards
CEC/C(UL) CMG; UL1666 Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201FE 0081000
Zoro #
G1170374
UPC #
612825157762
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.