Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 C, Gray, PVC, 1000 ft

  • Mfr # 5301UE 0081000

  • Zoro # G1172194


product price: $0.67
/ea
Sold in multiples of 1000 for $670.00

Key Features

Jacket Material
PVC
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
NEC Article and Type
CMR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301UE 0081000
Zoro #
G1172194
UPC #
612825159490
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
18 AWG

Details

Jacket Material
PVC
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
NEC Article and Type
CMR
Insulated / Uninsulated
Insulated
Indoor / Outdoor
Indoor
Stranding
7 x 26
Fire Rating - Data Cable
Riser
Insulation Material
Polypropylene
Plenum / Riser Rated
Riser Rated
Jacket Color
Gray
Shielded / Unshielded
Unshielded
Max. Voltage
300V
Wire Material
Bare Copper
Temp. Rating
75°C
Color Code
Gray (Slate)
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Count
3 Conductors
Screen/Shield
No
NEC Rating
UL LISTED ART 800 RISER
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Temperature Rating
75 Degrees Centigrade
Voltage Rating
300 Volts AC
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Type
Stranded Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.