Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 C, Gray, PVC, 1000 ft

  • Mfr # 5501FE 0081000

  • Zoro # G1170672


product price: $0.44
/ea
Sold in multiples of 1000 for $440.00

Key Features

Jacket Material
PVC
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Shielding
Foil, Tape
Standards
CEC/C(UL) CMG; UL1666 Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501FE 0081000
Zoro #
G1170672
UPC #
612825163183
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Wire Size
22 AWG
Length
1000 ft
Jacket Thickness (In.)
0.017 in
Insulation Thickness (In.)
0.007 in

Details

Jacket Material
PVC
Number of Conductors
3
Shielding
Foil, Tape
Standards
CEC/C(UL) CMG; UL1666 Riser
Fire Rating - Data Cable
Riser
Wire Material
Bare Copper
Indoor / Outdoor
Indoor
Max. Voltage
300V
Jacket Color
Gray
Color Code
Gray (Slate)
Temp. Rating
75°C
Insulation Material
Polypropylene
Stranding
7 x 30
NEC Article and Type
CMR
Insulated / Uninsulated
Insulated
Plenum / Riser Rated
Riser Rated
Screen/Shield
Yes
Construction
Overall Shield & Drain
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Strand
7x30
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Shield Type
Foil Shielded - Alum/Mylar
Nom. O.D. (In.)
0.127 in
Temperature Rating
75 Degrees Centigrade
NEC Rating
UL LISTED ART 800 RISER
Conductor Type
Stranded Conductor
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Voltage Rating
300 Volts AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.