Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 C, Gray, PVC, 500 ft

  • Mfr # 5301UE 008500

  • Zoro # G1151578


product price: $0.67
/ea
Sold in multiples of 500 for $335.00

Key Features

Jacket Material
PVC
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301UE 008500
Zoro #
G1151578
UPC #
612825159476
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Length
500 ft
Wire Size
18 AWG

Details

Jacket Material
PVC
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
Shielded / Unshielded
Unshielded
Insulation Material
Polypropylene
Temp. Rating
75°C
Fire Rating - Data Cable
Riser
Max. Voltage
300V
Color Code
Gray (Slate)
Wire Material
Bare Copper
Stranding
7 x 26
Plenum / Riser Rated
Riser Rated
NEC Article and Type
CMR
Insulated / Uninsulated
Insulated
Jacket Color
Gray
Conductor Count
3 Conductors
Screen/Shield
No
Conductor Type
Stranded Conductor
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 RISER
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Voltage Rating
300 Volts AC
Temperature Rating
75 Degrees Centigrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.