30Awg Str 7X38 .012" Tinned Copper Cond, Foam Hdpe Insul Tinned Copper Braid Pvc
- Mfr # 9221-010100
- Zoro # G023944944
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PE - Polyethylene (Foam)
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9221-010100
- Zoro #
- G023944944
- UPC #
- 612825357834
- Country of Origin
- United States
Details
- Insulation Material
- PE - Polyethylene (Foam)
- Item
- 75 Ohm SDI Coax Cable
- Jacket Color
- Black
Description
30 AWG stranded (7x38) .012" tinned copper conductor, foam HDPE insulation, tinned copper braid shield (90% coverage), PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.