Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 C, Chrome, PVC, 500 ft

  • Mfr # 8489 060500

  • Zoro # G1159262


product price: $3.85
/ea
Sold in multiples of 500 for $1,925.00

Key Features

Jacket Material
PVC
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
4
Standards
UL AWM 2598; UL 1685 UL loading
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8489 060500
Zoro #
G1159262
UPC #
612825208785
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Length
500 ft

Details

Jacket Material
PVC
Number of Conductors
4
Standards
UL AWM 2598; UL 1685 UL loading
Insulation Material
PVC
Temp. Rating
60°C
NEC Article and Type
CMG, CL3
Jacket Color
Chrome
Wire Material
Tinned Copper
Shielded / Unshielded
Unshielded
Insulated / Uninsulated
Insulated
Stranding
19 x 30
Color Code
Gray (Slate)
Max. Voltage
300V
Spec Nbr Ul Style
UL STYLE, 2598
Temperature Rating
60 Degrees Centigrade
Screen/Shield
No
Conductor Type
Stranded Conductor
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Plenum
General Purpose
Conductor Count
4 Conductors
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.