4 PORT BLACK KEYSTONE FPHORIZONTAL BLACK
Mfr # AX104163
Zoro # G2788472
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Color
Black
Depth
0.26 in
Width
2.75 in
Height
4.5 in
Environmental Space
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX104163
Zoro #
G2788472
UPC #
611589044844
Country of Origin
Unknown
Dimensions
Depth
0.26 in
Width
2.75 in
Height
4.5 in
Details
Color
Black
Environmental Space
Indoor
Storage Temperature Range
-40 to 70°C
Safety Listing
Bi-national Standard Listed
Description
4 PORT BLACK KEYSTONE FPHORIZONTAL BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.