Zoro Homepage

4-PORT KEYCONNECT DECO ADAPTER, ELECTRIC WHITE

  • Mfr # AX106575-EW

  • Zoro # G1336825


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Color
Electric White
Width
1.406 in
Depth
0.445 in
Height
4.154 in
Storage Temperature Range
-40 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX106575-EW
Zoro #
G1336825
UPC #
611589183833
Country of Origin
Unknown

Dimensions

Width
1.406 in
Depth
0.445 in
Height
4.154 in

Details

Color
Electric White
Storage Temperature Range
-40 to 70°C
Safety Listing
Bi-national Standard Listed
Environmental Space
Indoor
Product Material
Plastic
Package Contents
KeyConnect Faceplate Insert, Hardware Kit, Screws, Blanks
Number of Unloaded Sockets
4
Product Name
KeyConnect Faceplate Insert
Total Number of Sockets
4
Application/Usage
Module, Indoor
Product Color
Electric White
Product Line
KeyConnect
Product Type
Faceplate Insert
Mounting
Flush Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.