Zoro Homepage

48-PORT PATCH PANEL, 2U, CAT6+, LOADED, BLACK, REVCONNECT

  • Mfr # RV6PPF2U48BK

  • Zoro # G1334795


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.47 in
Depth
2.000 in
Width
19"
ISO/IEC Compliance
IEC 60603-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV6PPF2U48BK
Zoro #
G1334795
UPC #
611589224994
Country of Origin
Unknown

Dimensions

Height
3.47 in
Depth
2.000 in
Width
19"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.