
Audiio Cable, Speaker and Control Cable, Shielded / Unshielded: Shielded (Discontinued)
- Mfr # 5300FE 008U1000
- Zoro # G1277289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300FE 008U1000
Zoro #
G1277289
UPC #
-
Country of Origin
Mexico
Dimensions
Conductor Size
18 AWG
Length
1000 ft.
Details
Cable Type
Security and Commercial Audio Cable
Jacket Material
PVC
Color
Gray
Number of Conductors
2
Conductor Material
Bare Copper
Wire Gauge
18 AWG
Number of Cables
1
Shielding
100% Beldfoil Aluminum/Polyester
Standards
NEC/(UL) Specification; CEC/C(UL) Specification; CPR Euroclass
Item
Audiio Cable,Speaker and Control Cable
Features
Security and Commercial Audio Cable, Riser-CMR, 2-18 AWG Stranded Bare Copper Conductors with Polypropylene Insulation, Beldfoil Shield and PVC Jacket with Ripcord
For Use With
Intercom/PA Systems, Sound/Audio Systems
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Description
Audiio Cable,Speaker and Control Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.