
Multi-Conductor Cable, 18 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 5300FE 008U1000
Zoro # G1155367
product price: $0.55
/ea
Sold in multiples of 1000 for $550.00
Key Features
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5300FE 008U1000
Zoro #
G1155367
UPC #
612825158950
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL1666 Riser
Shielding
Foil, Tape
Temp. Rating
75°C
Insulation Material
Polypropylene
Shielded
Shielded
Fire Rating - Data Cable
Riser
NEC Article and Type
CMR
Stranding
7 x 26
Insulated / Uninsulated
Insulated
Screen/Shield
Yes
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.