Zoro Homepage

BLANK MODULE KEYSTONE, ALMOND

  • Mfr # AX102261

  • Zoro # G3728743


product price: $0.78
/ea
Sold in multiples of 11 for $8.58

Key Features

Color
Almond
Width
0.65 in
Height
0.85 in
Depth
0.79 in
Storage Temperature Range
-40 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX102261
Zoro #
G3728743
UPC #
611589004749
Country of Origin
Unknown

Dimensions

Width
0.65 in
Height
0.85 in
Depth
0.79 in
Modular Size
1

Details

Color
Almond
Storage Temperature Range
-40 to 70°C
Safety Listing
Bi-national Standard Listed
Environmental Space
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.