Zoro Homepage

Bus Bar Wire, 18 AWG, No Jacket, Solid, 1000 ft

  • Mfr # 8019 0001000

  • Zoro # G1345986


product price: $535.99
/ea
Sold in multiples of 25 for $13,399.75
Free Shipping & Returns

Key Features

Conductor Material
Tinned Copper
Number of Conductors
1
Length
1000 ft
Jacket Color
No Jacket
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8019 0001000
Zoro #
G1345986
UPC #
612825194316
Country of Origin
Unknown

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.041 in
Wire Size
18 AWG

Details

Item
Bus Bar Wire
Conductor Material
Tinned Copper
Number of Conductors
1
Jacket Color
No Jacket
Jacket Material
No Jacket
Conductor Design
Solid
Stranding
1
Shielded / Unshielded
Unshielded
Shielded
Not Shielded
Insulated / Uninsulated
Insulated
Approx. Circular Area
1648
Stranding No. X Awg
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.