Shop BELDEN
See all product information
Create Account
Cable 2 Cond 22Awg Ul2464 300V 500Ft
- Mfr # 9407-060U500
- Zoro # G023944890
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC - Polyvinyl Chloride
Jacket Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9407-060U500
- Zoro #
- G023944890
- UPC #
- 612825240082
- Country of Origin
- Mexico
- Item
- Instrumentation Cable
- Insulation Material
- PVC - Polyvinyl Chloride
- Jacket Color
- Chrome
Description
High Performance Instrumentation, 1 Pair 22AWG (7x30) Tinned Copper, PVC Insulation E2 Color Code, PVC Outer Jacket, PLTC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.