Coaxial Cable, Rg-11/U, 1000Ft
- Mfr # 9292 0101000
- Zoro # G123944929
product price:Â
$
4,861.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Insulation Material
PE - Polyethylene (Foam)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9292 0101000
- Zoro #
- G123944929
- UPC #
- 612825408833
- Country of Origin
- Mexico
Details
- Color
- Black
- Item
- 75 Ohm SDI Coax Cable
- Insulation Material
- PE - Polyethylene (Foam)
Description
75 Ohm Analog Video Coax, RG-11, 14 AWG Solid Bare Copper Conductor , PE Insulation, Foil + 60% Tinned Copper Braid Shield, PVC Jacket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.