Zoro Homepage

Flex Panel, 3-1/2 in. H x 19 in. W x 3.1 in. L, Steel

  • Mfr # AX103249

  • Zoro # G0979222


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 3.1 in. L
Height
3-1/2 in
Width
19 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX103249
Zoro #
G0979222
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 3.1 in. L
Height
3-1/2 in
Width
19 in
Length
3.1 in
Depth
3.1"
Depth (in.)
3.1
Height (in.)
3.5
Compatible Rack Width
19"

Details

Item
Flex Panel
Material
Steel
Color
Black
Safety Listing
Bi-national Standard Listed
Related Parts
Compatible with 10GX, CAT6+ and CAT5E KeyConnect Modular Jacks as well as KeyConnect Multimedia Modules.
Suitable Applications
Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
Item Desc
ANGLEFLEX PATCH PANEL 48-P 2U
Included Parts
4 Screws (10x32); 4 Screws (12x24); 1 Printable LabelFlex Half-Sheet; 4 Velcro Straps; 4 Rear Cable Management Bracket, 1 Installation Guide
Storage Temperature Range
-40°C To +70°C
Suitability - Indoor
Yes
Operating Temperature Range
-10°C To +60°C
Termination Area
Rear
Installation Temperature Range
-10°C To +60°C
Putup
1 EA
Description
Panel
Max. Capacity
48 connectors
Front Connection
Angled
Form Factor
Rack-mountable
Additional Information
48 x Network
Number of RJ-11 Ports
48
Product Line
AngleFlex
Total Number of Ports
48
Product Name
AngleFlex PP 2U48P, Black
Compatible Rack Unit
2U
Package Contents
AngleFlex PP 2U48P, Black, 4 x Screws (10x32), 4 x Screws (12x24), 1 x Printable LabelFlex Half-Sheet, 4 x Velcro Straps, 4 x Rear Cable Management Bracket, 1 x Installation Guide
Product Color
Black
Product Type
Network Patch Panel
Wiring
A/B Universal
Rack Units
2
Termination
110-MOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.