Zoro Homepage

FX ECX 1U PATCH PANEL HOUSING, 19" WIDTH,

  • Mfr # ECX-01U

  • Zoro # G0933302


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Height
1.732 in
Depth
17.564
Operating Temp Range
-10°C To +60°C
Color
Black, White
Termination Type
Front Sliding Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX-01U
Zoro #
G0933302
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.732 in
Depth
17.564
Width
19.1"
Rack Width
19"
Rack Height
1U

Details

Operating Temp Range
-10°C To +60°C
Color
Black, White
Termination Type
Front Sliding Door
Storage Temp Range
-40°C To +70°C
TIA/EIA Compliance
EIA/ECA 310
Suitable Applications
FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers
Environmental Space
Indoor
Max Capacity
Holds 2 ECX adapter frames or cassettes
Product Type
Patch Enclosure
Product Name
FX ECX LAN 1U Patch Panel Housing 19" Width
Product Material
Steel, Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
Product Color
Black, White
Package Contents
FX ECX LAN 1U Patch Panel Housing 19" Width, Screws (12-24), Screws (10-32), Tie Wraps, Velcro Straps, Identification Labels, Quick Installation Guides, Strain Reliefs
Form Factor
Rack-mountable
Application/Usage
Patch Panel, Telecommunication, Cassette, Data Center
Type
Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.