Zoro Homepage

FX ECX 2U PATCH PANEL HOUSING, 19" WIDTH,

  • Mfr # ECX-02U

  • Zoro # G0934438


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
3.390 in
Color
Black
Width
19.1"
Depth
17.560 in
Environmental Space
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX-02U
Zoro #
G0934438
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.390 in
Width
19.1"
Depth
17.560 in
Rack Width
19"
Rack Height
2U

Details

Color
Black
Environmental Space
Indoor
Storage Temp Range
-40°C To +70°C
Termination Type
Front Sliding Drawer
Operating Temp Range
-10°C To +60°C
Suitable Applications
FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers
Max Capacity
Holds 4 ECX adapter frames or cassettes
Form Factor
Rack-mountable
Package Contents
FX ECX LAN 2U Patch Panel Housing 19" Width, Screws (12-24), Screws (10-32), Tie Wraps, Velcro Straps, Identification Labels, Quick Installation Guides, Strain Reliefs
Product Material
Acrylonitrile Butadiene Styrene (ABS), Steel, Polycarbonate
Application/Usage
Telecommunication, Patch Panel, Cassette, Data Center
Product Type
Patch Enclosure
Product Color
White, Black
Product Name
FX ECX LAN 2U Patch Panel Housing 19" Width
Type
Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.