Zoro Homepage

FX ECX 4U PATCH PANEL HOUSING, 19" WIDTH,

  • Mfr # ECX-04U

  • Zoro # G1076635


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Height
6.860 in
Color
Black
Depth
17.570 in
Width
19"
Max Capacity
Holds 12 ECX adapter frames or cassettes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX-04U
Zoro #
G1076635
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.860 in
Depth
17.570 in
Width
19"
Rack Width
19"
Rack Height
4U

Details

Color
Black
Max Capacity
Holds 12 ECX adapter frames or cassettes
Environmental Space
Indoor
Storage Temp Range
-40°C To +70°C
Operating Temp Range
-10°C To +60°C
Suitable Applications
FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers
Termination Type
Front Sliding Drawer
Product Material
Polycarbonate, Aluminum, Steel, Acrylonitrile Butadiene Styrene (ABS)
Additional Information
Suitable Applications: FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers , Related Parts: FiberExpress ECX Frames, Cassettes and Housing Accessories, Termination Area: Front Sliding Drawer,
Product Name
FX ECX 4U Patch Panel Housing 19" Width
Application/Usage
Cassette, Telecommunication, Patch Panel, Data Center
Product Color
White, Black
Package Contents
Product Type
Patch Enclosure
Form Factor
Rack-mountable
Type
Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.