Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FX UHD SPLICE CASSETTE 12-PORT, OS2, LC DUPLEX, BLUE ADAPTERS,

  • Mfr # FCSH12LDFS

  • Zoro # G1277246


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Modules
Color
Blue
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
60 Degrees C
Length
6.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCSH12LDFS
Zoro #
G1277246
UPC #
611589162760
Country of Origin
Unknown

Dimensions

Length
6.6 ft
Height
1.5 m
Width
4.5

Details

Item
LC Duplex
Type
Modules
Color
Blue
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
60 Degrees C
Connector Type
LC Duplex
Environmental Space
Indoor
Operating Temp Range
-10 to 60°C
Suitable Applications
FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room, Data Centers
Front Connection
Static
Storage Temp Range
-10 to 75°C
Number of Fibers
24 FIBER
Fiber Type
OS2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.