Shop BELDEN
See all product information
Create Account
Gdm 2009 J + Gdm 3-16 Gasket, 10PK
- Mfr # 933653100
- Zoro # G723944886
product price:Â
$
53.69
/pk of 10, $5.37/ea
Key Features
Material
Cu/Sn
Color
NBR, black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 933653100
- Zoro #
- G723944886
- UPC #
- -
- Country of Origin
- Germany
- Material
- Cu/Sn
- Color
- NBR, black
- Item
- Sensor Actuator Connectors
Description
M12 Field Attachable Connector: male, straight, 5-pin, A-coded, unshielded, black housing, screw type, 50 V AC / 60 V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.