Shop BELDEN
See all product information
Create Account
Go 60 Wf Black
- Mfr # 932669100
- Zoro # G823944878
product price:Â
$
12.75
/ea
Key Features
Color
Black
Material
CuZn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 932669100
- Zoro #
- G823944878
- UPC #
- -
- Country of Origin
- Hungary
- Color
- Black
- Item
- Power Connector
- Material
- CuZn
Description
GO-Series Power Receptacle Connector: Male, rear PCB mount with flange, 6-pin, black body; 50V AC/DC, 6 A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.