
HORIZONTAL MANAGER W/ COVER, FOR HIGH DENSITY RACK - BLACK
Mfr # BHH191UR
Zoro # G0947248
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Depth
7.22 inches
Rack Units
1U
Item Desc
HORIZONTAL MGR W/CVRS 19"W 1U
Mounting/Style
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHH191UR
Zoro #
G0947248
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
7.22 inches
Details
Rack Units
1U
Item Desc
HORIZONTAL MGR W/CVRS 19"W 1U
Mounting/Style
Rack Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.