Zoro Homepage

HORIZONTAL MANAGER W/ COVER, FOR HIGH DENSITY RACK BLACK

  • Mfr # BHH192UR

  • Zoro # G0954117


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Depth
7.22 inches
Mounting/Style
Rack Mount
Rack Units
2U
Item Desc
HORIZONTAL MGR W/CVRS 19"W 2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHH192UR
Zoro #
G0954117
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
7.22 inches

Details

Mounting/Style
Rack Mount
Rack Units
2U
Item Desc
HORIZONTAL MGR W/CVRS 19"W 2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.