
HORIZONTAL MGER; 2RU, RACK MOU, FINGER DUCT; 3 IN. H X 3 IN. D
Mfr # 9512-1902N
Zoro # G1016252
product price: $70.15
/eaKey Features
Color
Black
Height
3.0 in
Depth
3.0 in
Width
19 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9512-1902N
Zoro #
G1016252
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.0 in
Depth
3.0 in
Width
19 in
Details
Color
Black
Material
Steel
Finish
Black Powdercoat Finish
Rack Units
2U
Product Overview
Mounting
19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.