
KEYCONNECT ANGLED PATCH PANEL, 24-PORT, 1U, BLACK (EMPTY),
Mfr # AX104599
Zoro # G0970253
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
24
Material
Steel
Rack Units
1
Height (in.)
1.75
Description
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX104599
Zoro #
G0970253
UPC #
-
Country of Origin
Unknown
Dimensions
Height (in.)
1.75
Width (in.)
19
Depth (in.)
7.45
Details
Number of Ports
24
Material
Steel
Rack Units
1
Description
Panel
Termination Area
Rear
Storage Temperature Range
-40°C To +70°C
Suitability - Indoor
Yes
Installation Temperature Range
-10°C To +60°C
Related Parts
Compatible with 10GX, CAT6+ and CAT5E KeyConnect Modular Jacks as well as KeyConnect Multimedia Modules.
Operating Temperature Range
-10°C To +60°C
Color
Black
Max. Capacity
24 connectors
Front Connection
Flush
Suitable Applications
Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 2400 and 1200.
Included Parts
4 Screws (10x32); 4 Screws (12x24); 1 Printable LabelFlex Half-Sheet; 2 Label Holders; 2 Velcro Straps; 2 Rear Cable Management Bracket, 1 Cable Management Bar
Safety Listing
ACA, Bi-national Standard Listed
Item Desc
KCONN ANGLED PPANEL 24P 1U BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.