Zoro Homepage

Lead Wire, 2/0, Black, 500 ft

  • Mfr # 37500 010500

  • Zoro # G1348655


product price: $9,353.99
/ea
Sold in multiples of 25 for $233,849.75
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Conductor Material
Tinned Copper
Length
500 ft
Jacket Color
Black
Voltage
7500V
Insulation Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37500 010500
Zoro #
G1348655
UPC #
612825147237
Country of Origin
Unknown

Dimensions

Length
500 ft
Wire Size
2/0

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
7500V
Insulation Material
EPDM
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
504 x 26
Standards
UL AWM 3499
Shielded
Not Shielded
Jacket Material
No Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.