
Lead Wire, AWM, 16 AWG, No Jacket, Stranded, 300V AC, 1000 ft
Mfr # 9497 0001000
Zoro # G1154423
product price: $1.65
/ea
Sold in multiples of 25 for $41.25
Key Features
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
2
Length
1000 ft
Jacket Color
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9497 0001000
Zoro #
G1154423
UPC #
612825254034
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
16 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
2
Jacket Color
No Jacket
Jacket Material
No Jacket
Voltage
300V AC
Insulation Material
PVC
Location
Indoor
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
19 x 29
Standards
UL AWM 1007; VW-1
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Plenum
General Purpose
Screen/Shield
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.