Lead Wire, AWM, 18 AWG, Black/White, Stranded, 300V AC, 1000 ft

  • Mfr # 8460 0631000

  • Zoro # G1157065


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Conductor Material
Copper
Trade Designation
AWM
Length
1000 ft
Number of Conductors
2
Jacket Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8460 0631000
Zoro #
G1157065
UPC #
612825208136
Country of Origin
Unknown

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.18 in
Wire Size
18 AWG
Outside Dia.
0.18 in

Details

Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
2
Jacket Color
Black/White
Jacket Material
No Jacket
Voltage
300V AC
Insulation Material
PVC
Location
Indoor
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7 x 26
Standards
UL AWM 1007; UL 1581 (VW-1)
Insulated / Uninsulated
Insulated
Shielded
Unshielded
Screen/Shield
No
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.