
Lead Wire, AWM, 18 AWG, Dark Green, Stranded, 1000V, 1000 ft
Mfr # 83029 0051000
Zoro # G2684456
product price: $7.65
/eaSold in multiples of 25 for $191.25
Key Features
Conductor Material
Copper
Trade Designation
AWM
Length
1000 ft
Number of Conductors
1
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83029 0051000
Zoro #
G2684456
UPC #
612825399551
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
18 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Dark Green
Jacket Material
No Jacket
Voltage
1000V
Insulation Material
PTFE
Conductor Design
Stranded
Location
Indoor/Outdoor
Temp. Rating
200°C
Stranding
19 x 30
Standards
UL AWM 1180; VW-1
Shielded
Unshielded
Insulated / Uninsulated
Insulated
Conductor Stranding
19 Strands in Each Conductor
Mil Spec
MIL-W-16878/5 (TYPE EE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.